Smart Multi-colour WiFi LED Light Bulb 8.7W White

Order Code: ZT2123815S

£15.99 Inc VAT (20%)


Description

TP Link Smart Multicolour WiFi LED Light Bulb 8.7W White Control from Anywhere†ñ Control your LED filament smart bulb from anywhere with your smartphone using the Kasa Smart app (iOS, Android). Turn your lights on and off from the office, check in and make sure you turned off your kitchen lights, even schedule lights to turn on before you get home.†
Warm Amber†ñ The glow of the Kasa Filament Smart Bulb, Warm Amber illuminates a 2000K light that is suitable for homes, restaurants, cafes and wherever a warm, romantic ambiance is desirable.
Dimmable†ñ Kasa Smartís LED filament bulb has an expansive dimming range that can be controlled conveniently with the Kasa Smart app. From entertaining guests to a romantic dinner, this bulb can dim to fit any environment.
No Hub Required†ñ The Kasa Filament Smart Bulb, Warm Amber connects directly to your homeís secure WiFi network. No need for a hub or extra equipment. All you need is your smartphone, the Kasa Smart app and a WiFi connection to start remotely controlling your smart bulb.
Device Grouping†ñ Use Grouping to combine your smart filament bulb with other Kasa Smart devices for seamless control with a single tap of your smartphone. Put all of your amber lights into a single group and dim them all at once for the perfect romantic dinner lighting. †
Voice Control†- Use simple voice commands to control your Kasa Filament Smart Bulb with any Alexa or Google Assistant. Just tell your voice assistant to dim your lights and set the perfect mood for movie night.
Energy Monitoring†ñ Using the Kasa Smart app, you can check on your LED filament bulb from anywhere to see how much energy is being consumed. Turn it off remotely to stop any consumption.
Set Schedules†ñ Use your Kasa Smart app to schedule your LED filament light bulb to turn on and off around your daily routine.
Quick and Easy†ñ Be up and lit with your new smart bulb! Itís as easy as 1-2-3 or A-B-C! Screw your bulb in, follow the simple setup in the Kasa Smart app, name it and get to glowing.
Grouping†ñ Combine your smart filament bulb with other Kasa Smart devices for seamless control with a single tap on your smartphone.
Smart Actions†ñ Enable device interconnections and home automation for your Kasa devices. There are three types of Actions that can be created: ìMotion Sensing'', ìSchedule a Scene'' and ìAuto-off Timer''.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Smart Multi-colour WiFi LED Light Bulb 8.7W White
  • Depth
    60mm
  • Type
    Smart Bulb
  • Height
    115mm
  • Diameter
    6cm
  • Width
    60mm
  • Wattage
    8.3W
  • Colour
    Multicolour
  • Weight
    60g
  • Dimmable
    Yes
  • Bulb Fitting
    B22
  • Lumens/Candelas
    806Lumens
  • Lifetime
    25000hours
  • Equivalent To
    60W
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome