Smart RGB Fairy Lights with 5m Length 50 LEDs WiFi+BLE+IR Remote Control

Order Code: ZT4069200S

£27.99 Inc VAT (20%)


Description

WiFi Smart Led Fairy Lights 5M RGB USB Charge LED Strip Lights Alexa Google Home Control IP66 Waterproof Home and Outdoor Decor
Voice & WIFI Control : 5M/16.4ft LED fairy lights can be voice-controlled by Alexa, and wireless Controlled via the Tuya or ENERJSMART App from anywhere via WiFi connection. DIY from colors, brightness, multiple scene modes to get your customized colorful and smart home lighting system.
24-Key remote control: RGB LED fairy string lights have more than 16 light colors and different types of modes
Music Fairy Lighting: With built-in microphone makes it a "live" light. Led lights flash along with music beats, It is the first choice to fire up a party and decorate events like Halloween, Christmas
USB Power Interface: Halloween & Christmas lights you can connect the USB port directly to a portable power bank, USB socket or computer and use it wherever you like
Wide Application: Applying soft silver wire, it is flexible to shape and bend into the shape you want. Ideal for DIY decorating your bedroom, livingroon, wedding, party, birthday, garden, patio, gazebo, fence, yard, Christmas tree, Valentine's Day.
- Voice & WIFI Control : 5M/16.4ft LED fairy lights can be voice-controlled by Alexa, and wireless Controlled via the Tuya or ENERJSMART App from anywhere via WiFi connection. DIY from colors, brightness, multiple scene modes to get your customized colorful and smart home lighting system.
- 24-Key remote control: RGB LED fairy string lights have more than 16 light colors and different types of modes
- Music Fairy Lighting: With built-in microphone makes it a "live" light. Led lights flash along with music beats, It is the first choice to fire up a party and decorate events like Halloween, Christmas
- USB Power Interface: Halloween & Christmas lights you can connect the USB port directly to a portable power bank, USB socket or computer and use it wherever you like
- Wide Application: Applying soft silver wire, it is flexible to shape and bend into the shape you want. Ideal for DIY decorating your bedroom, livingroon, wedding, party, birthday, garden, patio, gazebo, fence, yard, Christmas tree, Valentine's Day.


Model Number: MSL3
Length: 5 + 2 Meters. (5 Meters Fairy Lights + 2 meters from 1st LED to USB)
Cable Material: 100% Copper inside
Controller Housing Material: PC+ABS
Infrared Remote Included: 24 Buttons with Infrared control
UK Plug Voltage: 5V 1.2A
Total Power Consumption: 5W
Working Temperature: -20~50 C
WiFi Frequency: Wi-Fi 2.4 GHz
Colour: Magic RGB
Dimmable: Yes
Service Life: 30000 hours
Works With: Alexa, Google Home & Google Assistant

See full description
Specifications for Smart RGB Fairy Lights with 5m Length 50 LEDs WiFi+BLE+IR Remote Control
  • Product Type
    Fairy Lights
  • Colour
    Magic RGB
  • Voltage
    5V
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome