Smart Spot Light Multi-colour Light bulb

Order Code: ZT3528238S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.796%


Description

TP-Link Tapo Smart Spotlight Multicolour Lightbulb

Specifications for Smart Spot Light Multi-colour Light bulb
  • Dimmable
    Yes
  • Lifetime
    15, 000 hours
  • Type
    Smart Bulb
  • Wattage
    3.7W
  • Bulb Fitting
    GU10
  • Colour
    Multicolour
  • Equivalent To
    50W
  • Weight
    55g
  • Product Type
    Light Bulbs
  • Lumens
    350l
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome