Smart Wi-Fi 18W Frameless LED Downlight

Order Code: ZT4069234S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.916%


Description

LED Recessed Ceiling Light, (18W=150W) WiFi Smart Panel Light, Dimmable Colour Downlight (2700K-6000K)

Colour Changing - With colour temperature of 2700-6000 Kelvin and changeable brightness, this light delivers a cozy atmosphere for anywhere. Warm White + Cool White can meet any kind of lighting environment and you can customize any lighting as you want.
Timing Function - These WiFi recessed ceiling lights can be set to automatically turn off/on the light after a few hours. With 24 hours cycle timing, the light would turn on and off automatically every day according to your instruction, which can make our life more easy and convenient.
Easy Installation & Safety - The Frameless design gives you maximum light from all angles and creates an unbelievable ambience in your living room or retail shop. Work at 220-240V AC.
Remote Control - After connecting the lights with your phone, you can control your lights wherever you are to provide you a smart and safe life.


Watts: 18W
Voltage: AC220-240V
Lumens: 1500 lm
Colour Temperature: 6000K to 2400K
Design: Frameless
Dimmable: Yes
Ra: 80
Power Factor: More than 0.9
Size: 220mm x 45mm

See full description
Specifications for Smart Wi-Fi 18W Frameless LED Downlight
  • Wattage
    18W
  • Product Type
    LED Downlight
  • Dimmable
    Yes
  • Lumens
    1500 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome