Smart WiFi CCT Changing & Dimmable Amber Glass G95 LED Globe Lamp E27 8.5W (Pack of 3)

Order Code: ZT4069184S

£39.99 Inc VAT (20%)


Description

Globe G95, 8.5W, 806lm, Voice Control via Alexa or Google Home, Retrofit Plug & Play, No Hub or Subscription Required.

CHOOSE: Combine modern day technology with classic looks using this round golden LED E27 bulb. Set this dimmable filament bulb to warm white light colour for comfortable and cosy relaxing atmosphere.
CHOOSE: Mix technology with classic style using the dimmable filament LED light bulb. Create your own cosy home like atmosphere warm light setting of the E27 Edison screw bulb. These golden E27 Edison screw bulb with 125 mm in diameter look stylish hanging above your kitchen island or coffee table in the living room.
EASY TO CONTROL: Change the brightness the dimmable filament LED bulb remotely – via your smartphone or tablet, using free ENERJSMART App for Android or iOS without subscription. The E27 LED bulb supports voice control – via Amazon Alexa or Google Home. You don't need a separate hub, since the smart LED light bulb connects directly to your Wi-Fi router. You don't need to stand from your comfortable sofa to turn the light off, just relax!
PROGRAM AND COMBINE: Even if you forgot to turn off the light, don't come back! Schedule your E27 Edison screw bulb to go off at 9 am or to switch on at 7 pm or as the TV goes off.
BRIGHT AND LONG LASTING: The E27 Edison screw bulb made for general lighting. 806 lm of the dimmable LED bulb provide as much light as traditional 60W bulb, and last for 2 years if the light is on all the time.The dimmable filament bulb consumes only 8.5W, when lights are on. Safe hundreds pounds per year with the eco-friendly and energy saving E27 LED bulb.

Model: 8.5-G95
Power: 8.5W
Input Voltage: AC 200-240V 50/60Hz
Lumen: 806lm
Base/Cap: E27
Wireless Type: Wi-Fi 2.4GHz (5G not supported)
LED beads: 4
Colour Temp: 6000k to 2200k - CCT Colour Changing
Dimmable: Yes
Ra: 80
Service Life: ≥15000 hours
Works with: Amazon Alexa, Google Home and Google Assistant
Dimensions: 95mm x 138mm

See full description
Specifications for Smart WiFi CCT Changing & Dimmable Amber Glass G95 LED Globe Lamp E27 8.5W (Pack of 3)
  • Dimmable
    Yes
  • Product Type
    LED Globe Lamp
  • Colour
    Amber
  • Wattage
    8.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome