Smart WiFi CCT Changing & Dimmable Glass A60 LED Lamp E27 8.5W (Pack of 3)

Order Code: ZT4069213S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

A60, 8.5W, 1055lm, Voice Control via Alexa or Google Home, Retrofit Plug & Play, No Hub or Subscription Required.

Vintage Look and Feel: Combine modern day technology with classic looks using this LED filament bulb. Set this dimmable LED bulb to warm white to cool white light colour for comfortable and cosy relaxing atmosphere.
EASY TO CONTROL: Change the brightness of the LED filament bulb remotely – via your smartphone or tablet, using free App for Android or iOS without any subscription. The E27 LED bulb supports voice control – via Amazon Alexa or Google Home. You can sit back and relax to turn the light off, without the need to get up and go to your switch!
PROGRAM AND COMBINE: Even if you forgot to turn off the light, don't worry! Schedule your E27 Edison screw bulb to go off at 9 am or to switch on at 7 pm or as the TV goes off.
BRIGHT AND LONG LASTING: The E27 LED bulb is made for general lighting. 1055 lm of the dimmable LED bulb provide as much light as traditional 60W in candescent bulb, and last for 2 years if the light is on all the time. The filament E27 LED bulb consumes only 8.5W, when lights are on.

Watts: 8.5W
Voltage: AC220-240V
Lumens: 1055lm
Colour Temperature: 6000K to 2400K
Base: E27
LED Beads: 4
Dimmable: Yes
Ra: 80

See full description
Specifications for Smart WiFi CCT Changing & Dimmable Glass A60 LED Lamp E27 8.5W (Pack of 3)
  • Dimmable
    Yes
  • Product Type
    LED Lamp
  • Wattage
    8.5W
  • Lumens
    1055lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome