Smart WiFi E14 LED Candle Bulb 4.5W RGB+W+WW Dimmable (Pack of 3)

Order Code: ZT4069177S

£27.99 Inc VAT (20%)


Description

WORKS WITH ALEXA, GOOGLE HOME AND IFTTT, 5W=40W E14 CANDLE LAMPS, RGB+W+WW, DIMMABLE

Create the ambience of your choice: More than 16 million colours for you to choose from. Eight scene modes (Night, Reading, Party, Leisure, Soft, Rainbow, Shine, Gorgeous) for you to enjoy the lighting in your life.
Smart voice control: No hub required, works great with Alexa, Google Home, and IFTTT, so that you can easily turn on/off the bulb, adjust the colour with just your voice.
Light your home smarter: You can use it in anywhere in your home, such as kitchen, bedroom, living room, hall, porch, pantry, wall light, stairs, giving you a special smart home.
Simplify your life: It has a remote control function, controlled by an app (ENERJSMART for free) on your phone (Android 4.1 above and ios 8.0 above) No monthly fees or Hub needed for this product.
Timer Setting & Group Control: The sleep timer will automatically turn on/off the light after setting. You can create a group for all your smart devices and control them all in one command. You can share your lamps with your family, then invite them to control.

Wattage: 5W (40W Equivalent)
CRI: >80Ra (vivid and natural light)
Voltage: 220V-240V
Colour: RGB+White + Warm White 3000K (5 Way)
Luminous Intensity: 380LM
Material: Aluminium & Plastic
Beam Angle: 180° degrees
LED Working Temperature: -25°C degree - +45°C degree
Lifespan: 30, 000 hours
Note: Only supports WLAN in 2.4GHZ
APP Name: ENERJSMART

See full description
Specifications for Smart WiFi E14 LED Candle Bulb 4.5W RGB+W+WW Dimmable (Pack of 3)
  • Product Type
    LED Candle Bulb
  • Material
    Aluminium & Plastic
  • Colour Temperature
    3000K
  • Pack Quantity
    3
  • Beam Angle
    180

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome