Smart WiFi Fire Rated Downlight 8W CCT Changeable & Dimming

Order Code: ZT4069215S

£22.99 Inc VAT (20%)


Description

ENERJ Wi-Fi 8W Fire Rated LED Downlight, Water Resistant Downlighters IP65 Bathroom Ceiling Lights, CCT Adjustable and Dimmable, Voice & App Controlled

Fire Rated LED Downlight, IP44 rated, Suitable for Use in Bathrooms Zones 1 and 2 with 2 Year Warranty.
Now Control Your Room Downlighters Remotely using ENERJ Smart App with NO Gateway Required as it directly communicates with the ENERJ App.Simply Wire the Light in, Connect the App by Entering your Network Details.
Dim your lights anywhere in your home. Brightness control is built into the downlight, so no dimmer switch required.
Dim your lights anywhere in your home. Brightness control is built into the downlight, so no dimmer switch required.
Set timers and routines for specific lighting needs whether this is for cosy evenings or morning wake ups.

Features:
Colour Changing - With colour temperature of 2700-6000 Kelvin and changeable brightness, this light delivers a cozy atmosphere for anywhere. Warm White + Cool White can meet any kind of lighting environment and you can customize any lighting as you want.
Timer Function - These WiFi recessed ceiling lights can be set to automatically turn off/on the light after a few hours. With 24 hours cycle timing, the light would turn on and off automatically every day according to your instruction, which can make our life more easy and convenient.
IP Rating: IP65 splash proof, can be used in bathroom zone 1, 2 & 3, or above the shower.
Remote Control - After connecting the lights with your phone, you can control your lights wherever you are to provide you a smart and safe life. Dimmable and CCT Changing via ENERJSMART app. (Not suitable for dimmable switches)
30, 60, 90mins fire rated, to prevent the fire spread through the ceiling. Complies with BS EN6059, BS5250, SGS TUV BS476 Parts 20, 21 & 23.
Super heat dissipation aluminum heatsink.
External driver design.
Slide switch for color selection. Read less
Technical Specifications:
Wattage: 8W
Lumens: 640Lm
Cutout: 65mm
Height1 (with driver) : 85mm
Height 2 (without driver) : 50mm
LED type: COB
Beam angle: 24°/38°
CRI: >80
IP grade: IP65
Input voltage: AC 185-265V
CCT: 3000k/4000k+5000k/6000k
Dimmable: WiFi Dimmable
Lamp body: Aluminum+PC
Life hours: >50, 000 hours

See full description
Specifications for Smart WiFi Fire Rated Downlight 8W CCT Changeable & Dimming
  • LED Type
    COB
  • IP Rating
    IP65
  • Wattage
    8W
  • Product Type
    WiFi Fire Rated Downlight
  • Lumens
    640Lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome