Smart WiFi GU10 LED Lamp 5W RGB+W+WW Dimmable (Pack of 3)

Order Code: ZT4069261S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Dimmable. Just 56mm height. Works with Alexa and Google Home, 5W Equal to 50W Spot Bulb, RGB+White+Warm White Colour Changing Mood Light, Controlled by Smart Devices, No Hub Required

WiFi REMOTELY CONTROL: Take control of your lights from anywhere with your ios/andriod smartphone or tablet. ENERJSMART App allows you to control a single GU10 smart bulb, or group bulbs and control them together. Make sure your network is 2.4GHz wifi network, not be 5Ghz WIFI!
COMPATIBLE WITH ECHO ALEXA: Connect to Amazon Echo Alexa successful, you will control this gu10 alexa smart bulb with your voice
DIY COLORS & BRIGHTNESS: Create your favorite light effects with 16 million colors and the brightness of every gu10 wifi colour is dimmable. Not just RGB but also choose from cool white to day light to warm white.
TIMER & MORNING COLOUR: Schedule your WIFI Bulb to turn ON/OFF at preset time or color. Let your favorite colour wake you up or put you to sleep, start a beautiful day from the moment you wake up, very good for kids growing up
DURABLE & EFFICIENT: Standard GU10 screw base lamp holder, rgb GU10 alexa bulb works safely at AC 170~245 V wide voltage.

CRI: >80Ra (vivid and natural light)
Voltage: 220V-240V
Wattage: 5W (50W Equivalent)
Colour: Multicoloured (RGB) + 6000K to 2700K
Luminous Intensity: 420LM
Material: Aluminum & Plastic
Beam Angle: 120 degrees
LED Working Temperature: -25 degree - +45 degree
Lifespan: 30, 000 hours

See full description
Specifications for Smart WiFi GU10 LED Lamp 5W RGB+W+WW Dimmable (Pack of 3)
  • Wattage
    5W
  • Height
    56mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome