Smart WiFi RGB LED Neon Strip Kit 12V 3m IP65

Order Code: ZT4069157S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Smart Wi-Fi RGB LED Neon Strip Kit 12V 3 meters IP65

Voice Activated & Alexa Echo Control: Compatible with Alexa, Google Assistant. Remote control the strip light with your phone Wirelessly. Voice Control your light by Alexa echo and Google assistant to turn on/off the light, set colours or change brightness.
Timer & Flexible: You can program schedule for different occasions, such as wake-up or bedtime mode, etc. Turn ON/OFF light as per your daily routine. Easy to bend and flexible for decor. Easy to Install and Safe to USE (12V Low Voltage) .
Memory Function: With memory function, it will stay at your last setting or colour and modes when turning on again next time. No need to set light each time.
Safe and Easy to Use: Short-circuit proof, waterproof, low heat, touchable, Child Friendly

Colour (CCT) : RGB
Length: 3 Meters
Size: 18x6mm
Material of Neon Strip: Silicon
IP Rating: IP65 for Neon Strips
Cutting Length: 3.8 cms
Voltage: DC-12V
CRI: 80
LEDs: 5050
Qty of LED per Meter: 78
Qty of LED in Kit: 216
Consumption Wattage: 30W
Power Adapter: 3A
Plug: UK Plug (Fused)
Qty of Clips: 4 pcs
WIFI + IR Controller: Yes with 24 Buttons Remote
APP: ENERJSMART

See full description
Specifications for Smart WiFi RGB LED Neon Strip Kit 12V 3m IP65
  • Product Type
    RGB LED Neon Strip Kit
  • Size
    18x6mm
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome