Smart WiFi RGB LED Strip Plug & Play Kit 12V 5m IP65

Order Code: ZT4069263S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

LED Strips Lights Wi-Fi Wireless smartphone APP Controlled Waterproof Light Strip Kit SMD 5050 LED Lights of length 5 meters, Sync to Music, Compatible with Alexa, Google Home, IFTTT (UK Plug) .

Smart WiFi Colour Changing LED Tape Kit.
Comes with 5-meter IP65 RGB LED Tape, 6A Plug and Play Power Supply, IR remote and WiFi Controller. Change colours on your LED Tape, Dim lights, group more than kit under 1 scene, etc.
Set the ambience you want in your living room, bedroom, under cabinet, etc with ENER-J’s Smart WiFi Color Changing LED Strip Kit.
You can control it via ENERJSMART app on your smart phone or the IR remote controller provided or even with voice command to Alexa or Google Home.:
Features

High Quality LED SMD Chips: The Super bright 5050 SMD flexible LED light strip can be cut in every three LED's. LED tape strip has long life span (in excess of 20, 000 hours) .
Low power consumption and environmentally friendly WiFi Wireless Smart Controller: 16 Million Colors, Smart Phone control via our app ENERJSMART, Timer mode. You can also make the lights dance with the rhythm of music you play from your Smart Phone. You can also manage many wifi controllers at the same time by grouping them together under a Scene.
Several Applications: ENER-J's LED tape strip can be used for decorating your home (e.g. dining room, bed room, upstairs, kitchen, porch, desk, and living rooms, especially great for holidays and events like Christmas, Halloween, Parties) .
Application

Widely used for home decoration use, hotels, clubs, shopping malls.
Architectural decorative lighting, boutique atmosphere lighting.
Extensively applied in Back-lighting, concealed lighting, channel letter lighting.
Emergency & security lighting, advertisement sign lighting.
Decorative lights for holiday, event, show exhibition.
Applicable for automobile or contour lighting.


Technical Specifications:

Strip light: 5050 LED
Length: 5meter/16.4ft
Led quantity: 300leds/reel
Colour: RGB
Waterproof: Yes
Lumen: 10lm per led
Width: 10mm
Work temperature: -20~60 degree centigrade

Power supply:

Input Voltage: 100~240V AC
Output Voltage: 12V DC
Output Current: 6A
Plug Type: UK Plug
Widely used in: Industrial automation, LED display, communications, etc.
Protection: Shortage Protection, Overload Protection, Over Voltage Protection
Safety Compliance: CCC/CE
Working Temperature: 0°C~40°C
Storage Temperature: -20°C~60°C
Ambient Humidity: 0~95% Non-Condensation

Wifi Controller Receiver:

Product Category: Led Constant Pressure Controller (DC)
Control Principle: WIFI
APP Type: ENERJ SMART
Mobile Version: Android 4.0/IOS9.0
LED Drive types: Constant Voltage
Channel: RGB
Input Voltage: DC5-28V
Out Current: 4A/CH
Application range: Low voltage Lamp, Panel Lamp, etc. Constant pressure drive product
Connect Method: Common Anode
Waterproof Level: IP20
Working Temperature: -20 to +55 degrees Celsius
Product Certification: CE RoHs FCC

See full description
Specifications for Smart WiFi RGB LED Strip Plug & Play Kit 12V 5m IP65
  • Colour
    RGB
  • Width
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome