SNAKE LED-USB Lamp, Height 350mm, Night Blue

Order Code: ZT2734533S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

SNAKE LED-USB lamp, height 350 mm, night blue. Supplied = assembled. Energy efficiency class for each light source = G (spectrum A to G) Energy consumption = 2 kWh/1000h. Bulb = LED. Power = 1.5 watt. Luminous colour = warm white. Colour temperature = 3000 K. Max. brightness = 1000 lux. Luminous flux = 100 lumen. Mains voltage = 5 V. Mains cable = 1 m. Service life = 20000 hrs. Colour = night blue. Light head = rotating, tilting. Material = metal, ABS plastic. Overall height = 350 mm. Arm length = 580 mm. Small and compact. The LED-USB SNAKE lamp made of ABS and metal is a smart lamp for connection to a laptop or PC. A USB power supply unit (not included with the delivery) also allows it to be connected to a power socket. The flexible swan neck ensures the LED lamp can quickly be placed in the perfect position. It is very compact, and therefore easy to transport with a laptop. This lamp contains integrated LED bulbs, which cannot be replaced in the lamp. Cable length incl. USB 1.1 m.

See full description
Specifications for SNAKE LED-USB Lamp, Height 350mm, Night Blue
  • Colour Temperature
    3000 K
  • Material
    Metal, ABS Plastic
  • Colour
    Night Blue
  • Mains Voltage
    5V
  • Supplied
    Assembled
  • Arm Length
    580mm
  • Type
    LED
  • Mains Cable
    1m
  • Overall Height
    350mm
  • Wattage
    1.5W
  • Luminous Colour
    Warm White
  • Light Head
    Rotating, Tilting
  • Service Life
    20000hours
  • Brightness
    1000 Lux
  • Luminous Flux
    100Lumens
  • Energy Consumption
    2 kWh/1000h