Stand Up Black and Grey Floor Lamp

Order Code: ZT3318160S

£419.99 Inc VAT (20%)


Description

Stand Up Black And Grey Floor Lamp | Features: Finish: Matt Black | Material: Aluminium | IP Rating: IP20 | Height: 175cm | Length: 30cm | Depth: 40cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 4.96kg | Wattage (max) : 15W

Specifications for Stand Up Black and Grey Floor Lamp
  • Depth
    40cm
  • IP Rating
    IP20
  • Weight
    4.96kg
  • Height
    175cm
  • No. of Lamps
    1
  • Lamp Type
    E27
  • Bulb Included
    No
  • Colour
    Black and Grey
  • Finish/Colour
    Matt Black
  • Length
    30cm
  • Maximum Wattage
    15W
  • Product Type
    Floor Lamp
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome