Stand Up Black and White Floor Lamp

Order Code: ZT3318114S

£419.99 Inc VAT (20%)


Description

Stand Up Black And White Floor Lamp | Features: Finish: Matt Black | Material: Aluminium | IP Rating: IP20 | Height: 175cm | Length: 30cm | Depth: 40cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 4.96kg | Wattage (max) : 15W

Specifications for Stand Up Black and White Floor Lamp
  • Height
    175cm
  • Colour
    Black and White
  • Maximum Wattage
    15W
  • Finish/Colour
    Matt Black
  • No. of Lamps
    1
  • Product Type
    Floor Lamp
  • Lamp Type
    E27
  • Bulb Included
    No
  • Weight
    4.96kg
  • IP Rating
    IP20
  • Material
    Aluminium
  • Length
    30cm
  • Depth
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome