Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Starscoop 40W LED Rectangular Wall Wash - CoB - 120 Beam Angle 4000K IP20
By JCC Lighting
Order Code:
ZT3588890S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/starscoop-40w-led-rectangular-wall-wash-cob-120-beam-angle-4000k-ip20/p/ZT3588890S
Add to quotation
View all LED Lamps & Bulbs
Description
Starscoop 40W LED Rectangular Wall Wash - CoB - 120° beam angle 4000K IP20
Specifications
Specifications for Starscoop 40W LED Rectangular Wall Wash - CoB - 120 Beam Angle 4000K IP20
Beam Angle
120
Wattage
40W
Type
LED Rectangular Wall Wash
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome