Studio White Clip Lamp, E14

Order Code: ZT3318060S

£119.99 Inc VAT (20%)


Description

Studio White Clip Lamp, E14 | Description: White Clip Lamp Great for use wherever and wherever it is needed the Studio White Clip Lamp has a versatile clip base to attach it to a shelf, desk table, or another surface to put illumination right where you need it. The shade is finished in versatile white and the head is fully adjustable. | Features: Finish: White, IP Rating: IP20, Height (cm) : 14, Length (cm) : 9, Width (cm) : 30, Diameter (cm) : 9, No. of Lights: 1, Lamp Type: E14, Wattage (max) : 8, Weight (kg) : 0.5, Bulb Included: No

See full description
Specifications for Studio White Clip Lamp, E14
  • Weight
    0.5kg
  • IP Rating
    IP20
  • Length
    9cm
  • Width
    30cm
  • Finish/Colour
    White
  • Number of Lights
    1
  • Lamp Type
    E14
  • Height
    14cm
  • Maximum Wattage
    8W
  • Product Type
    Clip Lamp
  • Wattage
    8
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome