Table Touch Lamp Satin Silver with White Shade, E14

Order Code: ZT3314800S

£64.99 Inc VAT (20%)


Description

Table Touch Lamp Satin Silver with White Shade, E14 | Description: This table lamp is the ultimate choice for a pleasant and convenient fitting. The fitting is controlled by the touch of a finger, allowing you to illuminate the area in simple way, from the comfort of your chair. The fitting is available in more than one finish, and comes complete with its cream fabric shade. Also available with a European plug; please contact us for details. | Features: Finish: Satin Silver, IP Rating: IP20, Height (cm) : 40, No. of Lights: 1, Lamp Type: E14, Switched: Yes, Wattage (max) : 60, Weight (kg) : 0.7, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Table Touch Lamp Satin Silver with White Shade, E14
  • Finish/Colour
    Satin Silver
  • Product Type
    Table Lamp
  • Bulb Included
    No
  • Colour
    White
  • Lamp Type
    E14
  • Class
    2 (Double Insulated)
  • Switched
    Yes
  • Number of Lights
    1
  • Height
    40cm
  • Maximum Wattage
    60W
  • IP Rating
    IP20
  • Weight
    0.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome