Tapo Smart Wi-Fi Dimmable Light bulb

Order Code: ZT3528022S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.395%
10 +£28.7910%

Currently unavailable

Description

TP-Link Tapo Smart Wi-Fi Dimmable Lightbulb

Specifications for Tapo Smart Wi-Fi Dimmable Light bulb
  • Lumens/Candelas
    806Lumens
  • Bulb Fitting
    B22
  • Lifetime
    15000hours
  • Wattage
    8.7W
  • Dimmable
    Yes
  • Type
    Smart Bulb
    Light Bulbs
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome