Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Tapo Smart Wi-Fi Multi-colour Light Bulb
By TP-Link
Order Code:
ZT4187838S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/tapo-smart-wi-fi-multi-colour-light-bulb/p/ZT4187838S
Add to quotation
View all LED Lamps & Bulbs
Description
TP Link Tapo Smart Wi-Fi Multi-colour Light Bulb TAPO L535E
Specifications
Specifications for Tapo Smart Wi-Fi Multi-colour Light Bulb
Type
Light Bulbs
Dimmable
Yes
Equivalent To
75W
Bulb Fitting
E27
Colour
Multicolour
Lumens
1055l
Voltage
220-240V
Lifetime
25, 000 hours
Wattage
8.6W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome