Tapo Smart Wi-Fi Multi-colour Light bulbs

Order Code: ZT3528178S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

TP-Link Tapo Smart Wi-Fi Spotlight Lightbulb 2 Pack

Specifications for Tapo Smart Wi-Fi Multi-colour Light bulbs
  • Wattage
    3.7W
  • Product Type
    Light Bulbs
  • Colour
    Multicolour
  • Voltage
    220-240V
  • Bulb Fitting
    GU10
  • Lifetime
    15,000 hours
  • Lumens/Candelas
    350l
  • Dimmable
    Yes
  • Type
    Smart Bulb
  • Equivalent To
    50W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome