Tonic White Ceiling Fan with Dc Motor with Led Light

Order Code: ZT3321648S

£799.99 Inc VAT (20%)


Description

Tonic White Ceiling Fan With DC Motor with LED Light | Description: White ceiling fan with SMD LED 15W 3000K. It has round and modern lines ideal for the ventilation of areas ranging from 13m2 to 17m2. This ceiling fan has DC motor. Operated on remote control (included) It offers 6 adjustable speeds with a consumption of 5-7-9-11-14-18W and 100-120-140-160-180-200 revolutions per minute depending on speed. This fan comes with reverse function, so you can also use it in winter, improving the efficiency of your heating system. Airflow: 180, 57 m3 min/6377 CFM. This ceiling fan is suitable for inclining roof.
Fashioned for performance and style, the Tonic 3-Blade LED White Ceiling Fan has a DC motor for smooth operation. This contemporary fan is operated via an included remote control and it has 6 adjustable speeds to adjust to your liking. There is also a reverse winter/summer function for year-round use. | Features: Finish: White, IP Rating: IP20, Height: 31cm, Length: 152cm, Depth: 152cm, Diameter: 152cm, Lamp Type: Integrated LED, Bulb Included: Yes, Kelvin: 3000K, Lumens: 1200Lm, Wattage (max) : Fan: Low 5, 7, 9, 11, 14, 18 High, Light: 15W

See full description
Specifications for Tonic White Ceiling Fan with Dc Motor with Led Light
  • IP Rating
    IP20
  • Lumens
    1200Lm
  • Finish/Colour
    White
  • Height
    31cm
  • Bulb Included
    Yes
  • Colour Temperature
    3000K
  • Wattage
    5-7-9-11-14-18W
  • Product Type
    Ceiling Fan
  • Lamp Type
    Integrated LED
  • Length
    152cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome