Trimless Twin Trimless Recessed GU10 Dimmable Downlights Tiltable

Order Code: ZT3314880S

£62.99 Inc VAT (20%)


Description

Trimless Twin Trimless Recessed GU10 Dimmable Downlights Tiltable | Features: Finish: Matt White | Material: Die cast aluminium alloy Height (cm) : 21.00 | Lamp Type: GU10 | Number of Lights: 2 | IP Rating: IP20 | Dimmable: Dimmable | Bulb Included: No | Wattage (max) : 50W | Weight (kg) : 0.55

Specifications for Trimless Twin Trimless Recessed GU10 Dimmable Downlights Tiltable
  • Finish/Colour
    Matt White
  • Maximum Wattage
    50W
  • Dimmable
    Yes
  • Product Type
    Recessed Downlights
  • Height
    21.0cm
  • IP Rating
    IP20
  • Bulb Included
    No
  • Lamp Type
    GU10
  • Material
    Die cast aluminium alloy
  • Number of Lights
    2
  • Weight
    0.55kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome