Tropic Integrated Led Solar Table Lamp Matt Black, Clear Glass, IP44

Order Code: ZT3312500S

£109.99 Inc VAT (20%)


Description

Tropic Integrated LED Solar Table Lamp Matt Black, Clear Glass, IP44 | Features: Finish: Matt Black, Clear Glass | Material: Steel, Glass | IP Rating: IP44 | Height: 27cm | Width: 21cm | Diameter: 21cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Step Dimmable | Kelvin: 3000K | Weight: 1.35kg | Wattage (max) : 4.3W | Switched: Push switch

Specifications for Tropic Integrated Led Solar Table Lamp Matt Black, Clear Glass, IP44
  • Weight
    1.35kg
  • Switched
    Push switch
  • Lamp Type
    Integrated LED
  • Material
    Steel, Glass
  • Height
    27cm
  • Maximum Wattage
    4.3W
  • Dimmable
    Step Dimmable
  • No. of Lamps
    1
  • Width
    21cm
  • Finish/Colour
    Matt Black, Clear Glass
  • Bulb Included
    Yes
  • Colour
    Matt Black
  • Colour Temperature
    3000K
  • IP Rating
    IP44
  • Product Type
    Solar Table Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome