Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
V50 Fire Rated LED Downlight 7.5W 650lm IP65 3 Bezels
By JCC Lighting
Order Code:
ZT3589019S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/v50-fire-rated-led-downlight-7-5w-650lm-ip65-3-bezels/p/ZT3589019S
Add to quotation
View all LED Lamps & Bulbs
Description
V50 Fire-rated LED downlight 7.5W 650lm IP65 3 Bezels
Specifications
Specifications for V50 Fire Rated LED Downlight 7.5W 650lm IP65 3 Bezels
IP Rating
IP65
Wattage
7.5W
Product Type
LED Downlight
Lumen Output
650lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome