Versus 1 Light Outdoor Floor Lamp White IP44, E27

Order Code: ZT3321945S

£299.99 Inc VAT (20%)


Description

Versus 1 Light Outdoor Floor Lamp White IP44, E27 | Description: The fitting has a unique design which is a positive addition to the decor of the area as well as an effective light fitting. The fitting sits directly on the ground, or in a choice of two optional stands, available for order separately. shines the light through the diffusers which make up the entire body of the fitting. This creates a large amount of light shine, which then spreads in all directions. Class two. Includes 3m of cable. | Features: Finish: White, Material: Opal PEMD, IP Rating: IP44, Height (cm) : 48, Diameter (cm) : 50, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 20, Weight (kg) : 4.1, Class: 2 (Double Insulated) , Bulb Included: No, Energy Efficiency: A++ - B

See full description
Specifications for Versus 1 Light Outdoor Floor Lamp White IP44, E27
  • Diameter
    50cm
  • Class
    2 (Double Insulated)
  • Bulb Included
    No
  • Height
    48cm
  • Wattage
    20
  • Weight
    4.1kg
  • IP Rating
    IP44
  • Maximum Wattage
    20W
  • Material
    Opal PEMD
  • Finish/Colour
    White
  • No. of Lights
    1
  • Lamp Type
    E27
  • Product Type
    Outdoor Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome