Villabate Table Lamp Satin Nickel - Eu Stock

Order Code: ZT3320296S

£61.99 Inc VAT (20%)


Description

Villabate Table Lamp Satin Nickel - EU Stock | Features: Finish: Satin Nickel | Material: Steel | IP Rating: IP20 | Height: 17.5cm | Length: 18.5cm | Width: 16cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 25W | Switched: In-Line Switch

Specifications for Villabate Table Lamp Satin Nickel - Eu Stock
  • Height
    17.5cm
  • Finish/Colour
    Satin Nickel
  • Lamp Type
    E27
  • Width
    16cm
  • Recess Depth
    Cm
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Bulb Included
    No
  • Product Type
    Table Lamp
  • Switched
    In-Line Switch
  • Maximum Wattage
    25W
  • Material
    Steel
  • Length
    18.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome