Volta 1 Light Indoor Wall Light Reading Lamp Black, Satin Nickel, E27

Order Code: ZT3320337S

£239.99 Inc VAT (20%)


Description

Volta 1 Light Indoor Wall Light Reading Lamp Black, Satin Nickel, E27 | Description: The range has a classic design with a modern twist. Available in black and white versions, the fittings are sure to add a classy feel to their surroundings. The range offers matching table, floor, wall and ceiling lights to complete the look of the room. Each fitting will transform its immediate surroundings, adding an unforgettable touch to the living room or bedroom area. Class one. Includes a double switch. | Features: Finish: Satin Nickel, Black, Material: Textile, Metal, IP Rating: IP20, Height (cm) : 29, Width (cm) : 32.5, Depth (cm) : 13, No. of Lights: 1, Lamp Type: E27, INTEGRATED LED, Kelvin: 3000

See full description
Specifications for Volta 1 Light Indoor Wall Light Reading Lamp Black, Satin Nickel, E27
  • Width
    32.5cm
  • Product Type
    Wall Light
  • Finish/Colour
    Satin Nickel, Black
  • Lamp Type
    E27
  • Height
    29cm
  • IP Rating
    IP20
  • Material
    Textile, Metal
  • Depth
    13cm
  • Colour Temperature
    3000K
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome