Voyage Integrated Led Table Lamp Matt Black, White, IP44

Order Code: ZT3312346S

£109.99 Inc VAT (20%)


Description

Voyage Integrated LED Table Lamp Matt Black, White, IP44 | Features: Finish: Matt Black, White Pc | Material: Aluminium Alloy, Polycarbonate | IP Rating: IP44 | Height: 24cm | Length: 15cm | Width: 15cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Step Dimmable | Kelvin: 3000K | Weight: 1.1kg | Wattage (max) : 3.15W | Switched: Touch 3 stage dimmer switch

Specifications for Voyage Integrated Led Table Lamp Matt Black, White, IP44
  • Colour Temperature
    3000K
  • Colour
    Black
    White
  • Weight
    1.1kg
  • IP Rating
    IP44
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Product Type
    Integrated LED Table Lamp
  • Dimmable
    Step Dimmable
  • No. of Lamps
    1
  • Finish/Colour
    Matt Black, White
  • Length
    15cm
  • Height
    24cm
  • Maximum Wattage
    3.15W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome