Waldorf Table Lamp Copper Glass, E27

Order Code: ZT3315079S

£109.99 Inc VAT (20%)


Description

Waldorf Table Lamp Copper Glass, E27 | Description: The glass table lamp has a high shine copper effect base with a black faux silk shade which has a copper effect reflective inner. Fitted with inline switch and suitable for use with LED lamps. An elegant and contemporary table lamp perfect for a bedside or reading lamp. | Features: Finish: Copper Glass, Material: Glass, IP Rating: IP20, Height (cm) : 47, No. of Lights: 1, Lamp Type: E27, Bulb: GLS, Switched: Yes, Wattage (max) : 60, Shade: Black Faux Silk, Weight (kg) : 1.2, Class: 2 (Double Insulated)

See full description
Specifications for Waldorf Table Lamp Copper Glass, E27
  • Colour
    Copper
  • Lamp Type
    E27
  • Material
    Glass
  • Wattage
    60
  • Weight
    1.2kg
  • Maximum Wattage
    60W
  • Finish/Colour
    Copper Glass
  • IP Rating
    IP20
  • Height
    47cm
  • Product Type
    Table Lamp
  • Type
    GLS
  • Class
    2 (Double Insulated)
  • Switched
    Yes
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome