Wi-Fi LED String Light with RGB+WW 7.3m & 12pc LED Bulbs

Order Code: ZT4069231S

£69.99 Inc VAT (20%)


Description

WiFi LED String Light with RGB+WW LED Bulbs, 7.2M and 12pcs Filament Bulbs with Adapter & UK fused Plug

ALL IN ONE Outdoor LED String Kit 7.2 meters (12 LED Bulbs) , perfect for your Garden decoration, especially at the time of Christmas and other festivals.
Control brightness & RGB colour changing from your smartphone. Also warm white colour available to give a nice warm and cosy feeling when you are relaxing in your garden.
Works with Amazon Alexa & Google Assistant.
No additional HUB required
Set a timer and share control with family members
Group and control multiple strips kits to change colours together

SKU: SHA5315
Model: CEN12RU
Bulb colour: RGB 3000k
Cord colour: Black
Total length: 7.2m
Plug: UK Plug with 3mA fuse
Bulb quantity: 12pcs
Watt of one set string: 6W
Bulb space: 0.56m
Lumens: 600lm
Bulb material: PC
Cable: 3 x 0.3 rubber cable
Power cable length: 0.6m
Driver power: 24W
App: ENERJSMART
Input voltage: AC 100-240V
Output voltage: DC 12V
Wi-Fi network: 2.4GHz (5G not supported)
Max. connected bulb quantity: Extendable upto 24 bulbs
Works with: Amazon Alexa, Google Home and Google Assistant

See full description
Specifications for Wi-Fi LED String Light with RGB+WW 7.3m & 12pc LED Bulbs
  • Product Type
    LED String Light
  • Lumens
    600lm
  • Length
    7.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome