Wi-Fi RGB LED Strip Smart Controller

Order Code: ZT4069164S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£15.976%
10 +£14.9512%


Description

Compatible with Alexa, Google Home, IFTTT, WiFi Smart Phone Wireless Controller - for 5050/3528 RGB LED Lights Strip

Compatible with Alexa (Echo) ,Google Home: Voice control your led light strips by speaking to Amazon Alexa (Echo) , speak out your demand, control your led rope lights through voice commands. Such as turn on/off , change the color , dim/brighten the led strips
Multifunctional light strip: 16 million colors ,light dancing with music, brightness adjustable ,timing function, barrier-free control?under the same wifi) , sync control by group
APP Control & Easy Setup: Download the APP "ENERJSMART" from Google Play or Apple App Store, sign up your account and configure as the manual sayings and there is no hub required
Easy installation and Applicaitons: This smart wifi led controller is wildly compatible with 5V 12V 24V 28V DC strip light, low voltage lamp, panel lamp, etc

See full description
Specifications for Wi-Fi RGB LED Strip Smart Controller
  • Product Type
    Smart Controller

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome