WiFi Ceiling Lights 24W RGB+W+WW Dimmable with Bluetooth Speaker

Order Code: ZT4069187S

£54.99 Inc VAT (20%)


Description

Music Speaker Smart Voice Control Dimmable RGBW 24W Smart Wifi Led Ceiling Light work with Amazon Alexa and Google Home

ENER-J's new revolutionary Music Speaker 24W WIFI Led Ceiling Light is perfect for any home, student accommodation, restaurants, leisure centers, holiday parks, etc

Compatibility: Works perfectly with smart assistants such as Amazon Alexa and Google, and can be controlled by voice. With iOS and Android apps, you can control the lights remotely wherever you are.
Built-in sound speaker: There is a sound speaker inside the ceiling light. After connecting via Bluetooth, you can play mobile music through this speaker.
Color settings: Personalize your lights with more than 16 million colors and different shades of white light palette, each color is dimmable to meet all your lighting needs.
Timer function - When the sleep assist function is turned on, music and lights will turn off at the end of the countdown. You don't need to get out of bed to access these settings and options.
High lumens - 2000 lumens. The luminous efficiency is as high as 95%, which is 1.5 times that of the ordinary brand, saving 65% of the electricity bill. Reduced re-light bulb frequency, rated life of 50, 000 hours, ideal for your living room, dining room, lounge, family room and many other places.

Power: 24 watts, enough light, suitable for rooms of 10-30 square meters.
Working voltage: 95V-265V
Applications: living room, bedroom, living room, kitchen, hallway, study, hotel, restaurant, mall, and more.
Material: iron + acrylic
Style: modern and simple
Size: Φ14 inch/Diax 2.6inch/H, Φ36cm/Diax 6.6cm/H
Material: Acrylic + ABS
Color: white
Light source: LED24W
Speaker power: 10W
Weight: 1.5KG
Dimming: Yes
Color temperature: 24W RGB+W+WW
Control: 28-key remote control or "ENERJSMART" app or Alexa/Google Assistant
LED lamp beads: RGB: 24pcs. Warm white: 48pcs White:48pcs
Luminous flux: 2000 (lm)
Color rendering index: >85 (eye protection, improve realism)
Appearance process: blow molding + injection molding
Opening size: ceiling mounting
Life expectancy: 18000 (H)
High-quality sound, using HIFI high-fidelity speakers, high-pitched, mid-range sweet, bass stability.

See full description
Specifications for WiFi Ceiling Lights 24W RGB+W+WW Dimmable with Bluetooth Speaker
  • Wattage
    24W
  • Weight
    1.5kg
  • Colour
    White
  • Material
    Iron + Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome