WiFi Smart RGB+W+WW 16W LED Floodlight IP65

Order Code: ZT4069206S

£22.99 Inc VAT (20%)


Description

Voice control with Amazon Alexa, Google Home and Google Assistant

SKU : SHA5321
Model : SYF3011
Wattage : 16W (Equivalent 150W)
Voltage : 85-265V
Lumen : 1500-1600
Colour temperature : RGB + CCT
Materials : Aluminum + Glass
Working life (h) : 25000
Ra : -80
IP rating : IP65
Rated voltage : 220V AC
Variation range : 85-265V AC
Rated frequency : 50/60Hz
Variation frequency : 47-63Hz
Input current : 0.19Amps max At 85V AC and 0.06 Amps max At 265V AC
Inrush current : 20 Amps Max. Cold start at 240V AC input, with rated load and 25°C ambient
Cooling : Cooling shall be with natural convection cooling
Operating temperature : 0°C to 40°C, Full load, Normal operation
Storage temperature : -10°C to 60°C With cover
Operating : IEC 721-3-3 3M3 5~9Hz, A=1.5mm (9~200Hz, Acceleration 5m/S2)
Voice control with : Amazon Alexa, Google Home and Google Assistant
Weight : 0.716kg
Size : 184*143*43mm

See full description
Specifications for WiFi Smart RGB+W+WW 16W LED Floodlight IP65
  • IP Rating
    IP65
  • Product Type
    LED Floodlight
  • Weight
    0.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome