Wiz Connected 3-Pin Uk Smart Plug X 2 Pack + 1 X A60 Multicolour Dimmable E27 Large Screw Fit Smart Bulb

Order Code: ZT3291135S

£50.99 Inc VAT (20%)


Description

This 4lite Wiz Connected 3-Pin UK Smart Plug x 2 Pack + 1 x A60 Multicolour Dimmable E27 Large Screw Fit Smart Bulb adds ideal accessories for you to make your home or workspace lighting and electronics smart and responsive. The 4lite WiZ Connected 3-Pin UK WiFi Smart Plug works with most electrical appliances. It can be controlled via the WiZ App and Voice Controlled Smart Devices - Google, Alexa, Siri, Samsung Smart Things. It features a Vacation Mode and is ideal for Schedules and Events Management and for Energy Saving. The >4lite WiZ Connected A60 Multicolour Dimmable WiFi Bluetooth Enabled LED Smart Bulb with E27 Large Screw fixing provides 16m Colour and Tuneable White dimmable light. The LED's 8W is equivalent in brightness to 60W. It can be controlled via the WiZ App and by Voice Controlled Smart Devices - Google, Alexa, Siri, Samsung Smart Things No hub needed CCT 2200K to 6500K - 806 lumens LED lifetime 25, 000 hours eo

See full description
Specifications for Wiz Connected 3-Pin Uk Smart Plug X 2 Pack + 1 X A60 Multicolour Dimmable E27 Large Screw Fit Smart Bulb
  • Wattage
    8W
  • Product Type
    Smart Plug
  • Colour
    Multicolour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome