WiZ Connected Outdoor IP65 Pir Sensor

Order Code: ZT3291145S

£35.99 Inc VAT (20%)


Description

The 4lite WiZ Connected Outdoor IP65 PIR Sensor is a PIR sensing technology to detect motion compatible with the complete 4lite WiZ Connected range. IP65 polycarbonate body for outdoor use communicates directly with all WiZ Connected luminaires. Detection range strength: Strong detection zone i.e. person moving arm or walking towards PIR. Secondary detection zone i.e. person walking perpendicular to PIR. Battery powered using 2 x AA batteries (not supplied) Typical battery lifetime 1 year (on assumption 50 actions per day, battery capacity 2800 mAh) eo

See full description
Specifications for WiZ Connected Outdoor IP65 Pir Sensor
  • IP Rating
    IP65
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome