WiZ Connected ST64 Smoky White WiFi Led Smart Bulb - B22 Bayonet, Pack of 2

Order Code: ZT3291515S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.695%


Description

The 4lite WiZ Connected ST64 Smoky WiFi LED Smart Bulb provides 6.5W of light equivalent to 54W. It can be controlled via the WiZ App and voice controlled smart devices - Google, Alexa, Siri, Samsung Smart Things. No hub needed CCT 2000K to 5000K - 400 lumens LED lifetime 15, 000 hours

Specifications for WiZ Connected ST64 Smoky White WiFi Led Smart Bulb - B22 Bayonet, Pack of 2
  • Wattage
    6.5W
  • Pack Quantity
    2
  • Lumens
    400
  • Product Type
    Smart Bulb
  • Colour
    Smoky White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome