Workis 10 LED Lamp with Articulated Arm 10 W 830 Lm IP65 6000 K Daylight White

Order Code: ZT4132398S

£759.99 Inc VAT (20%)
£799.995% off


Description

Workis 10 LED lamp with articulated arm, 10 W, 830 lm, IP65, 6000 K, daylight white. Supplied = assembled. Power = 10 watt. Bulb = LED. Mains voltage = AC 100 - 240 V. Colour = silver, black, grey. Protection type = IP65. Energy consumption = 9.5 kWh/1000h. Mains cable = 1.5 m. Lens diameter = 108 mm. Light head material = anodised aluminium. Light head diameter = 113 mm. Service life = 50000 hrs. Luminous flux = 830 lumen. Lamp head height = 126 mm. Weight = 1.5 kg. Luminous colour = daylight white. Colour temperature = 6000 K. Dust and splash water protection IP65. Focussed, powerful light spot. Lamp head rotates 300° and tilts 200°. Stable and flexible arm with magnetic base. Resistant to high temperatures and oil. Powder coated lamp head for high corrosion resistance. Silicone seals for a long service life. Whether it's being used at the workbench or for checking a machine, the LED lamp with an articulated arm is made for demanding applications in industry. The LED lamp with an articulated arm provides support with the task at hand by providing selective illumination. Articulated arm length 270 mm at the top, 190 mm at the bottom. The lamp features robust housing made of anodised aluminium, and the lens is made of hardened plastic which is oil resistant. Corrosion and high temperature resistant, IP65 waterproof, suitable for a wide range of environments and applications. The high efficiency LED chip with a PC lens, high lumen output and uniform illumination, the articulated arm that allows the lamp to be positioned conveniently and the direction in the which the light shines to be controlled exactly are the distinguishing features of this lamp. The lamp is used at CNC machine workstations, engraving machines, eroding machines, etc., for assembly and repair work, and in laboratories. The magnetic base ensures stability of the lamp. However, the magnets can also be removed if necessary and the screw holes provided can then be used to secure the lamp in position (4 fastening points) on a surface. The base of the lamp can be fitted with magnets to enable versatile use. On/Off switch on lamp. Ambient operating temperature: -10 °C to +60 °C. Built-in electronic LED driver for operation at 100 - 240 V. Input voltage AC 100 - 240 V (50 - 60 Hz) Open cable ends for direct connection or a plug connection, 1.5 m 3 x 0.75 H05RN-F cable.

See full description
Specifications for Workis 10 LED Lamp with Articulated Arm 10 W 830 Lm IP65 6000 K Daylight White
  • Colour Temperature
    6000 K
  • Colour
    Grey
    Black
    Silver
  • Wattage
    10W
  • IP Rating
    IP65
  • Weight
    1.5kg
  • Mains Cable Length
    1.5m
  • Luminous Colour
    Daylight White
  • Mains Voltage
    AC 100 - 240 V