Workis 11 LED Machine Lamp 2.5 W 100 Lm IP65 6000 K Daylight White

Order Code: ZT4132370S

£549.99 Inc VAT (20%)


Description

Workis 11 LED machine lamp, 2.5 W, 100 lm, IP65, 6000 K, daylight white. Supplied = assembled. Power = 2.5 watt. Bulb = LED. Mains voltage = 24 V ±2 V, AC/DC. Colour = black. Protection type = IP65. Energy consumption = 2.5 kWh/1000h. Mains cable = 0.5 m. Lens diameter = 27 mm. Light head material = anodised aluminium. Light head diameter = 28.6 mm. Service life = 50000 hrs. Luminous flux = 100 lumen. Lamp head height = 95 mm. Weight = 1 kg. Luminous colour = daylight white. Colour temperature = 6000 K. Dust and splash water protection IP65. Focussed, powerful light spot. Flexible swan neck for easy adjustment and positioning. Water and oil resistant, ideal lamp in automotive, mechanical engineering and workshop applications. This swan neck lamp gives you full flexibility when you need powerful lighting in a small area. Ideal for illuminating e.g. joining work or general work at the workplace or at machinery. The flexible, high quality tube allows fast and precise positioning to suit requirements. The light is balanced and soft, and a range of different angles of illumination, both narrow and wide, are possible. At the same time, the flexible adjustment also allows glare to be minimised. The lamp is water and oil proof, making it ideal for use in automotive, mechanical engineering and workshop applications. The built-in magnet in the base allows it to be secured in a fixed place, while also featuring 4 screw holes to ensure stability even on non-magnetic surfaces. The light requires a 24 V AC/DC supply voltage, which is easy to connect to the open cable ends. Ambient operating temperature: -10 °C to +55 °C.

See full description
Specifications for Workis 11 LED Machine Lamp 2.5 W 100 Lm IP65 6000 K Daylight White
  • Product Type
    LED Machine Lamp
  • Colour
    Black
  • IP Rating
    IP65
  • Material
    Anodised Aluminium
  • Wattage
    2.5W
  • Lumens
    100
  • Weight
    1kg
  • Colour Temperature
    6000 K
  • Mains Cable Length
    0.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome