Xeno Square Recessed Titlable Downlight Matt Black Dimmable

Order Code: ZT3314921S

£27.99 Inc VAT (20%)


Description

Xeno Square Recessed Titlable Downlight Matt Black Dimmable | Features: Finish: Matt Black | Material: Die cast aluminium alloy | Lamp Type: GU10 | Number of Lights: 1 | IP Rating: IP20 | Dimmable: Dimmable | Bulb Included: No | Wattage (max) : 50W | Weight (kg) : 0.21

Specifications for Xeno Square Recessed Titlable Downlight Matt Black Dimmable
  • Shape
    Square
  • Material
    Die cast aluminium alloy
  • Weight
    0.21kg
  • Bulb Included
    No
  • Maximum Wattage
    50W
  • Lamp Type
    GU10
  • Finish/Colour
    Matt Black
  • Number of Lights
    1
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Product Type
    Downlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome