Zaire Complete Table Lamp, Natural Linen, Natural Bamboo, Matt Black

Order Code: ZT3311650S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Zaire Complete Table Lamp, Natural Linen, Natural Bamboo, Matt Black | Description: Take your interiors back to nature with this handmade wood and natural linen collection; a table light perfect for bringing fresh warm light into your home. Other family items available. | Features: Finish: Natural Linen, Natural Bamboo, Matt Black, Material: Steel, Bamboo, Fabric, IP Rating: IP20, Height: 33.5cm, Diameter: 21.5cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 0.65, Wattage (max) : 10W LED, Switched: Inline switch

See full description
Specifications for Zaire Complete Table Lamp, Natural Linen, Natural Bamboo, Matt Black
  • Switched
    Inline switch
  • Diameter
    21.5cm
  • No. of Lamps
    1
  • Material
    Steel, Bamboo, Fabric
  • Bulb Included
    No
  • Lamp Type
    E27
  • Maximum Wattage
    10W LED
  • Height
    33.5cm
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Weight
    0.65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome