Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Atlas 14W 1250lm 840 317mm IP65 Circular Bulkhead Emergency
By Luceco
Order Code:
ZT5037505S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/atlas-14w-1250lm-840-317mm-ip65-circular-bulkhead-emergency/p/ZT5037505S
Add to quotation
View all LED Panel Lights
Description
Atlas 14W 1250Lm 840 317mm Ip65 Circular Head Emergency
Specifications
Specifications for Atlas 14W 1250lm 840 317mm IP65 Circular Bulkhead Emergency
Colour Temperature
4000 K
Housing Material
Plastic
IP Rating
IP65
Light Source Type
LED replaceable
Housing Colour
Grey
Maximum Wattage
15W
Diameter
312mm
Nominal Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome