Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Atlas 24W 2100lm 840 317mm IP65 Circular Bulkhead Microwave
By Luceco
Order Code:
ZT5054985S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/atlas-24w-2100lm-840-317mm-ip65-circular-bulkhead-microwave/p/ZT5054985S
Add to quotation
View all LED Panel Lights
Description
Atlas 24W 2100Lm 840 317mm Ip65 Circular Head Microwave
Specifications
Specifications for Atlas 24W 2100lm 840 317mm IP65 Circular Bulkhead Microwave
Length
3200mm
Colour Temperature
4000 - 4000 K
Width
317mm
Housing Colour
White
Light Source Type
LED non-replaceable
Maximum Wattage
26W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome