Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Atlas 317mm Aluminium Standard Round Bezel Graphite Grey
By Luceco
Order Code:
ZT5043034S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/atlas-317mm-aluminium-standard-round-bezel-graphite-grey/p/ZT5043034S
Add to quotation
View all LED Panel Lights
Description
Luceco ATLAS 317MM ALUMINIUM STANDARD ROUND BEZEL GRAPHITE GREY LED Bulkheads LBH154AMP
Specifications
Specifications for Atlas 317mm Aluminium Standard Round Bezel Graphite Grey
Diameter
341mm
Colour
Anthracite
Height
110mm
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome