Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Batpac 5FT 33W 4000LM 840 IP20 Single LED Batten Fitting Emg
By Aurora
Order Code:
ZT5074368S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/batpac-5ft-33w-4000lm-840-ip20-single-led-batten-fitting-emg/p/ZT5074368S
Add to quotation
View all LED Panel Lights
Description
Aurora BATPAC 5FT 33W 4000LM 840 IP20 SINGLE LED BATTEN FITTING EMG LED Battens EN-BA1533EM/40
Specifications
Specifications for Batpac 5FT 33W 4000LM 840 IP20 Single LED Batten Fitting Emg
Colour Temperature
4000 - 4000 K
Length
1500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome