Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Batpac 5FT 63W 7500LM 840 IP20 Twin LED Batten Fitting
By Aurora
Order Code:
ZT5074239S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/batpac-5ft-63w-7500lm-840-ip20-twin-led-batten-fitting/p/ZT5074239S
Add to quotation
View all LED Panel Lights
Description
Aurora BATPAC 5FT 63W 7500LM 840 IP20 TWIN LED BATTEN FITTING LED Battens EN-BA1563/40
Specifications
Specifications for Batpac 5FT 63W 7500LM 840 IP20 Twin LED Batten Fitting
IP Rating
IP20
Length
1500mm
Material
Steel
Colour Temperature
4000 - 4000 K
Voltage Type
AC
Control Gear
Not required
Light Source Type
LED replaceable
Nominal Voltage
220 - 240V
Maximum Wattage
63W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome