Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Bulkhead LED Energy Saving Oval Super Slim 9W 530lm IP65
By Deta
Order Code:
ZT5052060S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/bulkhead-led-energy-saving-oval-super-slim-9w-530lm-ip65/p/ZT5052060S
Add to quotation
View all LED Panel Lights
Description
Head Led Energy Saving Oval Super Slim 9W 530Lm Ip65
Specifications
Specifications for Bulkhead LED Energy Saving Oval Super Slim 9W 530lm IP65
IP Rating
G38
Colour Temperature
5000 - 5000 K
Width
100mm
Length
52mm
Voltage Type
Gilt
Connection Type
Rotating current
Light Source Type
Digital-sat
Nominal Voltage
230 - 230V
Luminaire Efficacy
59 lm/W
Housing Colour
Hexagon
Maximum Wattage
9W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome