Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Bulkhead LED Energy Saving Round Super Slim 15W 900lm IP65
By Deta
Order Code:
ZT5052238S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/bulkhead-led-energy-saving-round-super-slim-15w-900lm-ip65/p/ZT5052238S
Add to quotation
View all LED Panel Lights
Description
Head Led Energy Saving Round Super Slim 15W 900Lm Ip65
Specifications
Specifications for Bulkhead LED Energy Saving Round Super Slim 15W 900lm IP65
Width
185mm
Colour Temperature
5000 - 5000 K
Length
65mm
Housing Material
Aluminium
Connection Type
Screwed terminal
Nominal Voltage
230 - 230V
Light Source Type
LED non-replaceable
Maximum Wattage
15W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome