Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Bulkhead LED Energy Saving Round Super Slim 25W 1580lm IP65
By Deta
Order Code:
ZT5052193S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/bulkhead-led-energy-saving-round-super-slim-25w-1580lm-ip65/p/ZT5052193S
Add to quotation
View all LED Panel Lights
Description
Head Led Energy Saving Round Super Slim 25W 1580Lm Ip65
Specifications
Specifications for Bulkhead LED Energy Saving Round Super Slim 25W 1580lm IP65
Length
75mm
IP Rating
G38
Width
244mm
Colour Temperature
5000 - 5000 K
Luminaire Efficacy
63 lm/W
Connection Type
Rotating current
Voltage Type
Gilt
Maximum Wattage
25W
Light Source Type
Digital-sat
Housing Colour
Hexagon
Nominal Voltage
230 - 230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome