Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Bulkhead LED Energy Saving Round Super Slim 7W 450lm IP65
By Deta
Order Code:
ZT5052206S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/bulkhead-led-energy-saving-round-super-slim-7w-450lm-ip65/p/ZT5052206S
Add to quotation
View all LED Panel Lights
Description
Head Led Energy Saving Round Super Slim 7W 450Lm Ip65
Specifications
Specifications for Bulkhead LED Energy Saving Round Super Slim 7W 450lm IP65
Length
153mm
Housing Material
Aluminium
Colour Temperature
5000 - 5000 K
Voltage Type
AC
Maximum Wattage
7W
Diameter
59mm
Light Source Type
LED non-replaceable
Connection Type
Screwed terminal
Nominal Voltage
230 - 230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome