Bulkhead LED Round DIM 4000K IP65 16.3W

Order Code: ZT5075175S

£329.99 Inc VAT (20%)


Description

Head Led Round Dim 4000K Ip65 16.3W

Specifications for Bulkhead LED Round DIM 4000K IP65 16.3W
  • Colour Temperature
    4000 K
  • Housing Material
    Plastic
  • No. of Lamps
    1
  • Control Gear
    LED driver constant current
  • Light Outlet
    Direct
  • Diameter
    307mm
  • Maximum Wattage
    16.3W
  • Light Source Type
    LED non-replaceable
  • Housing Colour
    White
  • IK Rating
    IK10
  • Power Factor
    0.96
  • Wattage
    16.3W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome